Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
5.759
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
6.271
Pitch Diameter - Millimeter:
146.27
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Pitch Diameter - Inch:
5.759
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.271
Other Features:
Taper Lock Bushing
Global Part Number GPN:
572685
Pitch Diameter - Millimeter:
146.27
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Pitch Diameter - Inch:
5.442
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.949
Other Features:
Taper Lock Bushing
Global Part Number GPN:
573016
Pitch Diameter - Millimeter:
138.23
Mounting Method:
Bushed
D80A18Z KM50072237G01
Description
D80A18Z KM50072237G01 SPROCKET ; D80A18 90MM W/6210-2RS BRGS + SNAP RING
Part # D80A18Z KM50072237G01
BDI # 25188968
Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
5.759
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.271
Pitch Diameter - Millimeter:
146.27
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
6.076
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
6.593
Pitch Diameter - Millimeter:
154.33
Mounting Method:
Rough Bore