D80B26H X 1 RSB
Description
D80B26 ROLLER CHAIN SPROCKET ; DOUBLE STRAND
Part # D80B26
BDI # 22382145
Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
8.296
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.836
Other Features:
1 Inch Plain Bore
Pitch Diameter - Millimeter:
210.72
Mounting Method:
Rough Bore