D80B48H
Description
D80B48H 1-1/2 RSB ROLLER CHAIN SPROCKET ; DBL STRND W/HARDENED TEETH
Part # D80B48H
BDI # 24345640
Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
15.29
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
15.857
Pitch Diameter - Millimeter:
388.36
Mounting Method:
Rough Bore
D80B54H X 1-1/2 RSB
Description
D80B54H X 1-1/2 RSB RLLR CHAIN SPROCKET ; DOUBLE STRAND
Part # D80B54H X 1-1/2 RSB
BDI # 22382399
Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
17.198
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
17.769
Other Features:
1-1/2 Inch Plain Bore
Pitch Diameter - Millimeter:
436.84
Mounting Method:
Rough Bore