Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
7.344
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.876
Global Part Number GPN:
37301
Pitch Diameter - Millimeter:
186.54
Mounting Method:
Rough Bore
HD80B23F X 1-7/8
Description
HD80B23 X 1-7/8 RLR CHAIN SPROCKET ; 80 CHAIN 23 TEETH 2 STRD 1-7/8IN BORE
Part # HD80B23F X 1-7/8
BDI # 21972971
Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
7.344
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.876
Pitch Diameter - Millimeter:
186.54
Mounting Method:
Finished Bore
HD80B23F X 2-3/8
Description
HD80B23 X 2-3/8 RLR CHAIN SPROCKET ; 80 CHAIN 23 TEETH 2 STRD 2-3/8IN BORE
Part # HD80B23F X 2-3/8
BDI # 21972973
Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
7.344
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.876
Pitch Diameter - Millimeter:
186.54
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
7.344
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
7.876
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
186.54
Mounting Method:
Bushed
D80B23H X 1-15/16
Description
D80B23H X 1-15/16 SPROCKET ; 1" PITCH 1-15/16" BORE 23-TEETH
Part # D80B23H X 1-15/16
BDI # 21472799
Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
7.344
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.876
Pitch Diameter - Millimeter:
186.54
Mounting Method:
Finished Bore