HD80R21
Description
HD80R21 ROLLER CHAIN SPROCKET ; DBL STRND W/HARDENED TEETH
Part # D80R21
BDI # 918906
Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
6.71
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
7.235
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
170.434
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Pitch Diameter - Inch:
6.71
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.235
Other Features:
Taper Lock Bushing
Global Part Number GPN:
37802
Pitch Diameter - Millimeter:
170.434
Mounting Method:
Bushed
D80R21H PER DWG 41-01221
Description
D80R21H PER DWG 41-01221 CHAIN SPROCKET ; 1IN PTCH 21 TEETH 2 STRAND
Part # D80R21H PER DWG 41-01221
BDI # 21837871
Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
6.71
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.235
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
170.434
Mounting Method:
Bushed
D80SF21ZH
Description
D80SF21ZH ROLLER CHAIN SPROCKET ; 80 ANSI 21 TEETH W/HT
Part # D80SF21ZH
BDI # 23776266
Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
6.71
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.235
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
170.434
Mounting Method:
Bushed