HD80B25F X 1-15/16
Description
HD80B25 X 1-15/16 RLR CHAIN SPROCKET ; 80 CHAIN 25 TEETH 2 STRD 1-15/16IN BORE
Part # HD80B25F X 1-15/16
BDI # 21972977
Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
7.979
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.516
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
202.66
Mounting Method:
Finished Bore
HD80B25F X 2-3/8
Description
HD80B25 X 2-3/8 RLR CHAIN SPROCKET ; 80 CHAIN 25 TEETH 2 STRD 2-3/8IN BORE
Part # HD80B25F X 2-3/8
BDI # 21972981
Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
7.979
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.516
Pitch Diameter - Millimeter:
202.66
Mounting Method:
Finished Bore
HD80B25F X 2-15/16
Description
HD80B25 X 2-15/16 RLR CHAIN SPROCKET ; 80 CHAIN 25 TEETH 2 STRD 2-15/16IN BORE
Part # HD80B25F X 2-15/16
BDI # 21972979
Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
7.979
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.516
Pitch Diameter - Millimeter:
202.66
Mounting Method:
Finished Bore