D80B32H 3.377/3.379 3/4X3/8KW 2SS
Description
D80B32H 3.377/3.379 3/4X3/8KW 2SS SPRKT ; PER DWG EXCEPT 5-3/4IN HOD 3IN LTB
Part # D80B32H 3.377/3.379 3/4X3/8KW 2SS
BDI # 24680322
Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
10.202
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.753
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
259.14
Mounting Method:
Finished Bore
D80B13H X 50MM 1/2 KW 2SS
Description
D80B13H 50MM ROLLER CHAIN SPROCKET ; 1/2" BORE 13TH 2SS W/HARDENED TEETH
Part # D80B13H X 50MM 1/2 KW 2SS
BDI # 21463109
Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
4.179
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.657
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
106.14
Mounting Method:
Finished Bore
D80B22H X 60MM 18X4.4MM KW 2SS
Description
D80B22H X 60MM 18X4.4MM KW 2SS SPROCKET ; (1)SS OVER KW (1)SS AT 120DEG
Part # D80B22H X 60MM 18X4.4MM KW 2SS
BDI # 22522091
Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
7.027
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.555
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
178.48
Mounting Method:
Finished Bore
HD80B18F X 1-15/16
Description
HD80B18 X 1-15/16 RLR CHAIN SPROCKET ; 80 CHAIN 18 TEETH 2 STRD 1-15/16IN BORE
Part # HD80B18F X 1-15/16
BDI # 21972945
Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
5.759
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.271
Pitch Diameter - Millimeter:
146.27
Mounting Method:
Finished Bore
HD80B18F X 1-3/4
Description
HD80B18 X 1-3/4 RLR CHAIN SPROCKET ; 80 CHAIN 18 TEETH 2 STRD 1-3/4IN BORE
Part # HD80B18F X 1-3/4
BDI # 21972947
Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
5.759
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.271
Pitch Diameter - Millimeter:
146.27
Mounting Method:
Finished Bore