Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
3.864
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.332
Global Part Number GPN:
37290
Pitch Diameter - Millimeter:
98.14
Mounting Method:
Rough Bore
HD80B12F X 1-7/8
Description
HD80B12 X 1-7/8 RLR CHAIN SPROCKET ; 80 CHAIN 12 TEETH 2 STRD 1-7/8IN BORE
Part # HD80B12F X 1-7/8
BDI # 21972899
Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
3.864
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.332
Pitch Diameter - Millimeter:
98.14
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
3.864
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
4.332
Pitch Diameter - Millimeter:
98.14
Mounting Method:
Rough Bore
HD80B12F X 1
Description
HD80B12 X 1 CHAIN SPROCKET ; 80 ANSI 12 TEETH 1" BORE
Part # HD80B12F X 1
BDI # 22499086
Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
3.864
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.332
Pitch Diameter - Millimeter:
98.14
Mounting Method:
Finished Bore
HD80B12F X 1-3/4
Description
HD80B12 X 1-3/4 RLR CHAIN SPROCKET ; 80 CHAIN 12 TEETH 2 STRD 1-3/4IN BORE
Part # HD80B12F X 1-3/4
BDI # 21972897
Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
3.864
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.332
Pitch Diameter - Millimeter:
98.14
Mounting Method:
Finished Bore