HD80Q17
Description
D80Q17H ROLLER CHAIN SPROCKET ; 1" P 17T HT BORE FOR Q BUSHING
Part # D80Q17
BDI # 918902
Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
5.442
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
5.949
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
138.23
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
5.442
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.949
Global Part Number GPN:
37295
Pitch Diameter - Millimeter:
138.23
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Pitch Diameter - Inch:
5.442
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.949
Other Features:
Taper Lock Bushing
Global Part Number GPN:
573016
Pitch Diameter - Millimeter:
138.23
Mounting Method:
Bushed
HD80B17F X 2
Description
HD80B17 X 2 RLR CHAIN SPROCKET ; 80 CHAIN 17 TEETH 2 STRD 2IN BORE
Part # HD80B17F X 2
BDI # 21972935
Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
5.442
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.949
Pitch Diameter - Millimeter:
138.23
Mounting Method:
Finished Bore
HD80B17F X 2-1/2
Description
HD80B17 X 2-1/2 RLR CHAIN SPROCKET ; 80 CHAIN 17 TEETH 2 STRD 2-1/2IN BORE
Part # HD80B17F X 2-1/2
BDI # 21972937
Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
5.442
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.949
Pitch Diameter - Millimeter:
138.23
Mounting Method:
Finished Bore