D80B32H X 1-1/4 RSB
Description
D80B32H X 1-1/4 RSB SPROCKET ; 1-1/4" ROUGH STOCK BORE DOUBLE STRAND
Part # D80B32
BDI # 22383066
Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
10.202
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.753
Other Features:
1-1/4 Inch Plain Bore
Pitch Diameter - Millimeter:
259.14
Mounting Method:
Rough Bore
HD80B32F X 2-1/8
Description
HD80B32 X 2-1/8 RLR CHAIN SPROCKET ; 80 CHAIN 32 TEETH 2 STRD 2-1/8IN BORE
Part # HD80B32F X 2-1/8
BDI # 21972993
Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
10.202
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.753
Pitch Diameter - Millimeter:
259.14
Mounting Method:
Finished Bore
D80B32H X 2-15/16 2SS KW
Description
D80B32H X 2-15/16 2SS KW SPROCKET ; HARDENED TEETH TWO SET SCREWS
Part # D80B32H X 2-15/16 2SS KW
BDI # 24261297
Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
10.202
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.753
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
259.14
Mounting Method:
Finished Bore
D80B32H X 1-15/16
Description
D80B32H X 1-15/16 ROLLER CHAIN SPROCKET ; 10.75" OD X 3" LTB X 1" P STEEL
Part # D80B32H X 1-15/16
BDI # 21558786
Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
10.202
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.753
Pitch Diameter - Millimeter:
259.14
Mounting Method:
Finished Bore
D80B32H 3.377/3.379 3/4X3/8KW 2SS
Description
D80B32H 3.377/3.379 3/4X3/8KW 2SS SPRKT ; PER DWG EXCEPT 5-3/4IN HOD 3IN LTB
Part # D80B32H 3.377/3.379 3/4X3/8KW 2SS
BDI # 24680322
Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
10.202
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.753
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
259.14
Mounting Method:
Finished Bore