D80A48

COMPARE

D80A48

Description
D80A48 SPROCKET ; SB 1 7/16"

TSUBAKI

Part # D80A48

BDI # 913044

Features

Chain Pitch - Inch: 1
Chain Size: 80-2
Chain Pitch - Millimeter: 25.4
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 15.29

Inch - Metric: Inch
Material: Carbon Steel
Outside Diameter - Inch: 15.857
Pitch Diameter - Millimeter: 388.36
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
D80C48H

COMPARE

D80C48H

Description
D80C48H ROLLER CHAIN SPROCKET ; DOUBLE STRAND W/HARDENED TOOTH

TSUBAKI

Part # D80C48

BDI # 913546

Features

Chain Pitch - Inch: 1
Chain Size: 80-2
Chain Pitch - Millimeter: 25.4
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 15.29

Inch - Metric: Inch
Material: Carbon Steel
Outside Diameter - Inch: 15.857
Pitch Diameter - Millimeter: 388.36
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
D80B48H

COMPARE

D80B48H

Description
D80B48H 1-1/2 RSB ROLLER CHAIN SPROCKET ; DBL STRND W/HARDENED TEETH

TSUBAKI

Part # D80B48H

BDI # 24345640

Features

Chain Pitch - Inch: 1
Chain Size: 80-2
Chain Pitch - Millimeter: 25.4
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 15.29

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 15.857
Pitch Diameter - Millimeter: 388.36
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
D80R48

COMPARE

D80R48

Description
D80R48 ; POR SPLIT TAPER SPROCKET

TSUBAKI

Part # D80R48

BDI # 918536

Features

Chain Pitch - Inch: 1
Chain Size: 80-2
Chain Pitch - Millimeter: 25.4
Pitch Diameter - Inch: 15.29
Inch - Metric: Inch

Material: Carbon Steel
Outside Diameter - Inch: 15.857
Other Features: Split Taper Bushing
Pitch Diameter - Millimeter: 388.36
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY