HT80R30
Description
HT80R30 SPROCKET ; NO.80-3 CHAIN 1" PITCH 30T B-STYLE W/HT
Part # T80R30
BDI # 918996
Features
Chain Pitch - Inch:
1
Chain Size:
80-3
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
9.567
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
10.114
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
243
Mounting Method:
Bushed