HT80B22
Description
HT80B22 1 RSB ROLLER CHAIN SPROCKET ; W/HARDENED TEETH
Part # E80B22H
BDI # 913646
Features
Chain Pitch - Inch:
1
Chain Size:
80-3
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
7.027
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.555
Global Part Number GPN:
572483
Pitch Diameter - Millimeter:
178.48
Mounting Method:
Rough Bore
HT80B21
Description
HT80B21 1 RSB ROLLER CHAIN SPROCKET ; W/HARDENED TEETH
Part # E80B21H
BDI # 913645
Features
Chain Pitch - Inch:
1
Chain Size:
80-3
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
6.71
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.235
Global Part Number GPN:
572548
Pitch Diameter - Millimeter:
170.434
Mounting Method:
Rough Bore
HT80B17
Description
HT80B17 1 RSB ROLLER CHAIN SPROCKET ; W/HARDENED TEETH
Part # E80B17H
BDI # 913641
Features
Chain Pitch - Inch:
1
Chain Size:
80-3
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
5.442
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.949
Global Part Number GPN:
572211
Pitch Diameter - Millimeter:
138.23
Mounting Method:
Rough Bore
HT80B14
Description
HT80B14 1 RSB ROLLER CHAIN SPROCKET ; W/HARDENED TEETH
Part # E80B14H
BDI # 913638
Features
Chain Pitch - Inch:
1
Chain Size:
80-3
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
4.494
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.981
Global Part Number GPN:
572542
Pitch Diameter - Millimeter:
114.15
Mounting Method:
Rough Bore
HT80B18
Description
T80B18H 1 RSB ROLLER CHAIN SPROCKET ; W/HARDENED TEETH
Part # E80B18H
BDI # 913642
Features
Chain Pitch - Inch:
1
Chain Size:
80-3
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
5.759
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
6.271
Pitch Diameter - Millimeter:
146.27
Mounting Method:
Rough Bore