H81XA16
Description
H81XA16 1-1/2IN RSB RLR CHAIN SPROCKET ; 2.609" P 16T A PLATE 1-1/2" MPB
Part # 81XA16
BDI # 24341271
Features
Chain Pitch - Inch:
2.609
Chain Size:
81X
Chain Pitch - Millimeter:
66.269
Pitch Diameter - Inch:
13.371
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.253
Other Features:
Conveyor Chain
Pitch Diameter - Millimeter:
339.623
Mounting Method:
Rough Bore