81XA14H
Description
81XA14H ROLLER CHAIN SPROCKET ; 2.609" P 14T A PLATE 1-1/4" MPB
Part # 81XA14
BDI # 917882
Features
Chain Pitch - Inch:
2.609
Chain Size:
81X
Chain Pitch - Millimeter:
66.269
Pitch Diameter - Inch:
11.725
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
12.561
Other Features:
Conveyor Chain
Pitch Diameter - Millimeter:
297.815
Mounting Method:
Rough Bore
H81XA12
Description
H81XA12 1-1/4IN RSB RLR CHAIN SPROCKET ; 2.609" P 12T A PLATE 1-1/4" MPB
Part # 81XA12
BDI # 24344521
Features
Chain Pitch - Inch:
2.609
Chain Size:
81X
Chain Pitch - Millimeter:
66.269
Pitch Diameter - Inch:
10.08
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.867
Other Features:
Conveyor Chain
Pitch Diameter - Millimeter:
256.032
Mounting Method:
Rough Bore
H81XA13
Description
H81XA13 1-1/4IN RSB RLR CHAIN SPROCKET ; 2.609" P 13T A PLATE 1-1/4" MPB
Part # 81XA13
BDI # 24341265
Features
Chain Pitch - Inch:
2.609
Chain Size:
81X
Chain Pitch - Millimeter:
66.269
Pitch Diameter - Inch:
10.9
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.571
Other Features:
Conveyor Chain
Pitch Diameter - Millimeter:
276.86
Mounting Method:
Rough Bore
H81XA16
Description
H81XA16 1-1/2IN RSB RLR CHAIN SPROCKET ; 2.609" P 16T A PLATE 1-1/2" MPB
Part # 81XA16
BDI # 24341271
Features
Chain Pitch - Inch:
2.609
Chain Size:
81X
Chain Pitch - Millimeter:
66.269
Pitch Diameter - Inch:
13.371
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.253
Other Features:
Conveyor Chain
Pitch Diameter - Millimeter:
339.623
Mounting Method:
Rough Bore
H81XA20
Description
H81XA20 1-1/2IN RSB RLR CHAIN SPROCKET ; 2.609" P 20T A PLATE 1-1/2" MPB
Part # 81XA20
BDI # 24341279
Features
Chain Pitch - Inch:
2.609
Chain Size:
81X
Chain Pitch - Millimeter:
66.269
Pitch Diameter - Inch:
16.678
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
17.603
Other Features:
Conveyor Chain
Pitch Diameter - Millimeter:
423.621
Mounting Method:
Rough Bore