RS40-2-OL
Description
40-2 O/L CHAIN OFFSET LINK ; 40-2 CHAIN 1/2" CHAIN PITCH COTTERED
Part # 40-2OL
BDI # 1405765
Features
Roller Width - Inch:
0.312
Chain Pitch - Inch:
0.5
Chain Size:
40-2
Component:
Offset Link
Roller Diameter - Millimeter:
7.925
Inch - Metric:
Inch
Material:
Carbon Steel
Roller Material:
Carbon Steel
Chain Series:
Standard
Global Part Number GPN:
482231
RS40-SS-1-CL
Description
40SS C/L SC CHAIN CONNECTING LINK ; 1/2" PITCH STAINLESS STEEL
Part # 40SSCL
BDI # 904363
Features
Roller Width - Inch:
0.312
Chain Pitch - Inch:
0.5
Chain Size:
40
Component:
Connecting Link
Roller Diameter - Millimeter:
7.925
Inch - Metric:
Inch
Material:
304 Stainless Steel
Global Part Number GPN:
602645
Chain Series:
Standard
Internal Special Features:
Corrosion Resistant
Features
Roller Width - Inch:
0.312
Chain Pitch - Inch:
0.5
Chain Size:
40
Component:
Connecting Link
Roller Diameter - Millimeter:
7.925
Inch - Metric:
Inch
Material:
Nickel Plated Steel
Other Features:
With K1 Attachment
Chain Series:
Standard
Internal Special Features:
Corrosion Resistant
40NP RIV 1LK1 10FT
Description
40NP RIV 1L/K-1 10FT ROLLER CHAIN ; 10'/BOX
Part # 40NPK11LRB
BDI # 22383674
Features
Roller Width - Inch:
0.312
Chain Pitch - Inch:
0.5
Chain Size:
40
Component:
Chain
Roller Diameter - Millimeter:
7.925
Inch - Metric:
Inch
Material:
Nickel Plated Steel
Other Features:
With K1 Attachment | Attachment Spacing at Every 1 Link
Chain Series:
Standard
Internal Special Features:
Corrosion Resistant