H50B12
Description
H50B12 5/8 RSB ROLLER CHAIN SPROCKET ; NO.50 CHAIN 5/8" PIT 12T B-STYLE W/HT
Part # 50B12HT
BDI # 913948
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
2.415
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
2.708
Pitch Diameter - Millimeter:
61.34
Mounting Method:
Rough Bore
60B36H
Description
60B36H ROLLER CHAIN SPROCKET ; RS60-1B36T W/HARDENED TOOTH
Part # 60B36
BDI # 17159661
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
8.606
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.023
Pitch Diameter - Millimeter:
218.592
Mounting Method:
Rough Bore
H60BTL21
Description
H60BTL21 ROLLER CHAIN SPROCKET ; NO.60 CHAIN 3/4"P 21T TAPERLOCK W/HT
Part # 60BTB21H
BDI # 919635
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
5.033
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
5.426
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
127.838
Mounting Method:
Bushed
80B32H
Description
80B32H ROLLER CHAIN SPROCKET ; RS80-1B32T W/HARDENED TOOTH
Part # 80B32
BDI # 17159885
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
10.202
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.753
Pitch Diameter - Millimeter:
259.14
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
5.984
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
6.387
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
151.99
Mounting Method:
Bushed