H40P24
Description
H40P24 ROLLER CHAIN SPROCKET ; NO.40 CHAIN 1/2" PITCH 24T B-STYLE W/HT
Part # 40P24
BDI # 918684
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
3.831
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
4.098
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
97.3
Mounting Method:
Bushed
H100E25
Description
H100E25 ROLLER CHAIN SPROCKET ; NO.100 CHAIN 1-1/4"P 25T QD-BUSH W/HT
Part # 100E25H
BDI # 920196
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
9.974
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.645
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
253.34
Mounting Method:
Bushed
H50P15
Description
H50P15 ROLLER CHAIN SPROCKET ; 5/8" P 15T BORE FOR P BUSHING
Part # 50P15
BDI # 918737
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
3.006
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
3.315
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
76.35
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
10.202
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.753
Other Features:
Taper Lock Bushing
Global Part Number GPN:
38152
Pitch Diameter - Millimeter:
259.14
Mounting Method:
Bushed