H40B19
Description
H40B19 5/8 RSB ROLLER CHAIN SPROCKET ; NO.40 CHAIN 1/2" PITCH 19T B-STYLE W/HT
Part # 40B19HT
BDI # 913910
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
3.038
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
3.292
Pitch Diameter - Millimeter:
77.16
Mounting Method:
Rough Bore
2080B19H
Description
2080B19H ROLLER CHAIN SPROCKET ; W/HARDENED TOOTH
Part # 2080B19
BDI # 17159103
Features
Chain Pitch - Inch:
2
Chain Size:
2080
Pitch Diameter - Inch:
6.16
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.59
Other Features:
Conveyor Series | Double Pitch
Global Part Number GPN:
573099
Pitch Diameter - Millimeter:
156.464
Mounting Method:
Rough Bore