H41A30
Description
41A30 ROLLER CHAIN SPROCKET ; RS41-1A30T W/HARDENED TOOTH
Part # 41A30
BDI # 911719
Features
Chain Pitch - Inch:
0.5
Chain Size:
41
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
4.783
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.057
Global Part Number GPN:
37633
Pitch Diameter - Millimeter:
121.5
Mounting Method:
Rough Bore
H100A19
Description
100A19 ROLLER CHAIN SPROCKET ; NO.100 CHAIN 1-1/4" PIT 19T A-PLATE W/HT
Part # 100A19
BDI # 913844
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
7.595
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
8.241
Pitch Diameter - Millimeter:
192.913
Mounting Method:
Rough Bore
DS40A17H
Description
DS40A17H ROLLER CHAIN SPROCKET ; NO.40 CHAIN 1/2" PITCH 17T DBL SGL W/HT
Part # DS40A17
BDI # 913049
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
2.721
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.974
Global Part Number GPN:
36612
Pitch Diameter - Millimeter:
69.12
Mounting Method:
Rough Bore