H80B12
Description
H80B12 1 RSB ROLLER CHAIN SPROCKET ; NO.80 CHAIN 1" PITCH 12T B-STYLE W/HT
Part # 80B12HT
BDI # 913994
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
3.864
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
4.332
Pitch Diameter - Millimeter:
98.14
Mounting Method:
Rough Bore