H50H18
Description
H50H18 ROLLER CHAIN SPROCKET ; NO.50 CHAIN 5/8" PITCH 18T H-BUSH W/HT
Part # 50H18
BDI # 918718
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
3.599
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
3.919
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
91.42
Mounting Method:
Bushed
H50B18F X 1
Description
H50B18F X 1 ROLLER CHAIN SPROCKET ; 5/8" P 18T HT 1" BORE
Part # 50BS18HT 1
BDI # 916610
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
3.599
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.919
Other Features:
With 2 Set Screw
Global Part Number GPN:
38879
Pitch Diameter - Millimeter:
91.42
Mounting Method:
Finished Bore
H50B18F X 1-1/2
Description
H50B18F X 1-1/2 ROLLER CHAIN SPROCKET
Part # 50BS18HT 1 1/2
BDI # 916616
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
3.599
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.919
Other Features:
With 2 Set Screw
Global Part Number GPN:
38880
Pitch Diameter - Millimeter:
91.42
Mounting Method:
Finished Bore