SDS 1-1/8
Description
SDS 1-1/8 BUSHING ; 1-1/8" BORE 2-3/16" OD 1-3/8" LTB
Part # SDS 1 1/8
BDI # 928689
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.187
Length Thru Bore - Millimeter:
34.925
Length Thru Bore - Inch:
1.375
Outside Diameter - Millimeter:
55.55
Bore - Millimeter:
28.575
Bore - Inch:
1.125
Other Features:
Keyway on ID | Optional Steel - Stainless Steel
Global Part Number GPN:
470349
Bushing Series:
SDS
H40B12F X 1
Description
H40B12F X 1 ROLLER CHAIN SPROCKET ; 1/2" P 12T HT 1" BORE
Part # 40BS12HT 1
BDI # 916316
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
1.932
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.166
Other Features:
With 2 Set Screw
Global Part Number GPN:
38626
Pitch Diameter - Millimeter:
49.07
Mounting Method:
Finished Bore
Features
Component:
Keyless Screw Locking Assembly
Series:
FL
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.559
Outside Diameter - Millimeter:
65
Bore - Millimeter:
40
Length - Millimeter:
31.09
Other Features:
9 Locking Screws | Flush Mount | Self Centering | Straight and Narrow Hubs Can be Used
Length - Inch:
1.224