H80B21

COMPARE

H80B21

Description
H80B21 1 RSB ROLLER CHAIN SPROCKET ; NO.80 CHAIN 1" PITCH 21T B-STYLE W/HT

TSUBAKI

Part # 80B21HT

BDI # 914003

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 6.71

Inch - Metric: Inch
Material: Carbon Steel
Outside Diameter - Inch: 7.235
Pitch Diameter - Millimeter: 170.434
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY