D60B40H
Description
D60B40H ROLLER CHAIN SPROCKET ; DOUBLE STRAND W/HARDENED TOOTH
Part # D60B40
BDI # 17160063
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-2
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
9.56
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.98
Global Part Number GPN:
37285
Pitch Diameter - Millimeter:
242.824
Mounting Method:
Rough Bore
H80B21
Description
H80B21 1 RSB ROLLER CHAIN SPROCKET ; NO.80 CHAIN 1" PITCH 21T B-STYLE W/HT
Part # 80B21HT
BDI # 914003
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
6.71
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
7.235
Pitch Diameter - Millimeter:
170.434
Mounting Method:
Rough Bore
80B26H
Description
H80B26 1-1/4 RSB ROLLER CHAIN SPROCKET ; NO.80 CHAIN 1" PITCH 26T B-STYLE W/HT
Part # 80B26HT
BDI # 914008
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
8.296
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
8.836
Pitch Diameter - Millimeter:
210.72
Mounting Method:
Rough Bore