80Q30H
Description
80Q30H ROLLER CHAIN SPROCKET ; NO.80 CHAIN 1" PITCH 30T B-STYLE W/HT
Part # 80Q30
BDI # 918828
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
9.567
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
10.114
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
243
Mounting Method:
Bushed