80Q40H
Description
80Q40H ROLLER CHAIN SPROCKET ; 1" P 40T Q1 BUSHED W/HARDENED TEETH
Part # 80Q40
BDI # 17159935
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
12.746
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.306
Other Features:
Split Taper Bushing
Global Part Number GPN:
573375
Pitch Diameter - Millimeter:
323.74
Mounting Method:
Bushed
D60B40H
Description
D60B40H ROLLER CHAIN SPROCKET ; DOUBLE STRAND W/HARDENED TOOTH
Part # D60B40
BDI # 17160063
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-2
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
9.56
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.98
Global Part Number GPN:
37285
Pitch Diameter - Millimeter:
242.824
Mounting Method:
Rough Bore
60Q40H
Description
60Q40H ROLLER CHAIN SPROCKET ; 3/4" P 40T Q1 BUSHED W/HARDENED TEETH
Part # 60Q40
BDI # 17159839
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
9.56
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.98
Other Features:
Split Taper Bushing
Global Part Number GPN:
573338
Pitch Diameter - Millimeter:
242.824
Mounting Method:
Bushed