H50BTL16
Description
H50BTL16 ROLLER CHAIN SPROCKET ; NO.50 CHAIN 5/8"P 16T TAPERLOCK W/HT
Part # H50BTL16
BDI # 919610
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
3.204
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
3.517
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
81.37
Mounting Method:
Bushed
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.25
Length Thru Bore - Millimeter:
25.4
Length Thru Bore - Inch:
1
Outside Diameter - Millimeter:
57.15
Bore - Millimeter:
33.35
Bore - Inch:
1.313
Other Features:
Keyway on ID | Optional Steel - Stainless Steel
Global Part Number GPN:
469963
Bushing Series:
1610
60Q24H
Description
60Q24H ROLLER CHAIN SPROCKET ; NO.60 CHAIN 3/4" PITCH 24T B-STYLE W/HT
Part # 60Q24H
BDI # 918794
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
5.746
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
6.147
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
145.95
Mounting Method:
Bushed
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
7.125
Length Thru Bore - Millimeter:
71.45
Length Thru Bore - Inch:
2.813
Outside Diameter - Millimeter:
180.975
Bore - Millimeter:
87.325
Bore - Inch:
3.438
Bushing Series:
XT40
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
7.125
Length Thru Bore - Millimeter:
71.45
Length Thru Bore - Inch:
2.813
Outside Diameter - Millimeter:
180.975
Bore - Millimeter:
100.025
Bore - Inch:
3.938
Bushing Series:
XT40