Features
Roller Width - Inch:
0.625
Chain Pitch - Inch:
1
Chain Size:
80
Component:
Chain
Roller Diameter - Millimeter:
15.875
Inch - Metric:
Inch
Material:
304 Stainless Steel
Chain Series:
Standard
Internal Special Features:
Corrosion Resistant
Number of Strands:
1
RS80-2-OL
Description
RS80-2-OL OFFSET LINK ; 80-2 CHAIN 1" CHAIN PITCH COTTERED
Part # 80-2OL
BDI # 903846
Features
Roller Width - Inch:
0.625
Chain Pitch - Inch:
1
Chain Size:
80-2
Component:
Offset Link
Roller Diameter - Millimeter:
15.875
Inch - Metric:
Inch
Material:
Carbon Steel
Roller Material:
Carbon Steel
Chain Series:
Standard
Global Part Number GPN:
602664
RS80-1-CL
Description
RS80-1-CL CONNECTING LINK ; 80 CHAIN 1" CHAIN PITCH COTTERED
Part # 80CL
BDI # 1405777
Features
Roller Width - Inch:
0.625
Chain Pitch - Inch:
1
Chain Size:
80
Component:
Connecting Link
Roller Diameter - Millimeter:
15.875
Inch - Metric:
Inch
Material:
Carbon Steel
Global Part Number GPN:
482239
Chain Series:
Standard
Internal Special Features:
No
C2080H-1-OL
Description
C2080H-1-OL OFFSET LINK ; C2080 CHAIN 2" CHAIN PITCH COTTERED
Part # C2080HOL
BDI # 903715
Features
Roller Width - Inch:
0.625
Chain Pitch - Inch:
2
Chain Size:
C2080
Component:
Offset Link
Roller Diameter - Millimeter:
15.875
Inch - Metric:
Inch
Material:
Carbon Steel
Roller Material:
Carbon Steel
Chain Series:
Double Pitch Heavy Conveyor
Global Part Number GPN:
602407
C2080H RIV 10FT
Description
C2080H RIV 10FT CHAIN ; C2080 2" PITCH RIVETED 10/BOX
Part # C2080HRB
BDI # 903719
Features
Roller Width - Inch:
0.625
Chain Pitch - Inch:
2
Chain Size:
C2080
Component:
Chain
Roller Diameter - Millimeter:
15.875
Inch - Metric:
Inch
Material:
Carbon Steel
Chain Series:
Double Pitch Heavy Conveyor
Internal Special Features:
No
Number of Strands:
1