H50BTL19
Description
H50BTL19 ROLLER CHAIN SPROCKET ; NO.50 CHAIN 5/8"P 19T TAPERLOCK W/HT
Part # 50BTB19H
BDI # 919613
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
3.798
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
4.121
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
96.469
Mounting Method:
Bushed
40SDS54H
Description
40SDS54H ROLLER CHAIN SPROCKET ; 1/2" P 54T SDS BUSHED W/HARDENED TOOTH
Part # 40SDS54
BDI # 919957
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
8.599
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.884
Other Features:
QD Bushing
Global Part Number GPN:
37922
Pitch Diameter - Millimeter:
218.42
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
10.202
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.753
Other Features:
Taper Lock Bushing
Global Part Number GPN:
38152
Pitch Diameter - Millimeter:
259.14
Mounting Method:
Bushed