40B36FH X 3/4

COMPARE

40B36FH X 3/4

Description
40B36FH X 3/4 SPROCKET ; 1/2" P 36T 3/4" BORE W/HARDENED TEETH

TSUBAKI

Part # 40BS36 3/4

BDI # 24344471

Features

Chain Pitch - Inch: 0.5
Chain Size: 40
Chain Pitch - Millimeter: 12.7
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 5.737

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 6.015
Pitch Diameter - Millimeter: 145.72
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY