H50B13

COMPARE

H50B13

Description
H50B13 5/8 RSB ROLLER CHAIN SPROCKET ; NO.50 CHAIN 5/8" PITCH 13T B-STYLE W/HT

TSUBAKI

Part # 50B13HT

BDI # 913949

Features

Chain Pitch - Inch: 0.625
Chain Size: 50
Chain Pitch - Millimeter: 15.875
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 2.612

Inch - Metric: Inch
Material: Carbon Steel
Outside Diameter - Inch: 2.911
Pitch Diameter - Millimeter: 66.345
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
H60B13

COMPARE

H60B13

Description
H60B13 3/4 RSB ROLLER CHAIN SPROCKET ; NO.60 CHAIN 3/4" PITCH 13T B-STYLE W/HT

TSUBAKI

Part # 60B13HT

BDI # 913972

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Chain Pitch - Millimeter: 19.05
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 3.134

Inch - Metric: Inch
Material: Carbon Steel
Outside Diameter - Inch: 3.493
Pitch Diameter - Millimeter: 79.6
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
H60B13F X 1-3/8

COMPARE

H60B13F X 1-3/8

Description
H60B13F X 1-3/8 ROLLER CHAIN SPROCKET ; FINISHED BORE 60 CHAIN 13 TEETH B-HUB

TSUBAKI

Part # 60BS13HT 1 3/8

BDI # 916753

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Pitch Diameter - Inch: 3.134
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 3.493
Other Features: With 2 Set Screw
Global Part Number GPN: 39063
Pitch Diameter - Millimeter: 79.6
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY