100 RIV 10FT
Description
100 RIV ROLLER CHAIN ; 1-1/4" PITCH RIVETED 10/BOX
Part # 100RB
BDI # 903537
Features
Roller Width - Inch:
0.75
Chain Pitch - Inch:
1.25
Chain Size:
100
Component:
Chain
Roller Diameter - Millimeter:
19.05
Inch - Metric:
Inch
Material:
Carbon Steel
Chain Series:
Standard
Internal Special Features:
No
Number of Strands:
1
40SS RIV 10FT
Description
40SS RIV ROLLER CHAIN ; 1/2" PITCH RIVETED 10'/BOX
Part # 40SSRB
BDI # 17166626
Features
Roller Width - Inch:
0.312
Chain Pitch - Inch:
0.5
Chain Size:
40
Component:
Chain
Roller Diameter - Millimeter:
7.925
Inch - Metric:
Inch
Material:
304 Stainless Steel
Roller Material:
304 Stainless Steel
Chain Series:
Standard
Internal Special Features:
Corrosion Resistant
120-2 RIV 10FT
Description
120-2 RIV ROLLER CHAIN ; 120-2 1-1/2" PITCH RIVETED 10/BOX
Part # 120-2RB
BDI # 903625
Features
Roller Width - Inch:
1
Chain Pitch - Inch:
1.5
Chain Size:
120-2
Component:
Chain
Roller Diameter - Millimeter:
22.225
Inch - Metric:
Inch
Material:
Carbon Steel
Chain Series:
Standard
Internal Special Features:
No
Number of Strands:
2
Features
Chain Pitch - Inch:
1.5
Chain Size:
1143
Chain Width - Millimeter:
114.3
Basic Construction:
Stainless Steel with Stainless Steel Top
Chain Pitch - Millimeter:
38.1
Chain Type:
Straight Running
Chain Width - Inch:
4.5
Component:
Chain
Inch - Metric:
Inch
Other Features:
Base Roller Chain | Linear Movement | Wear Resistance