H60B28F X 1-1/4

COMPARE

H60B28F X 1-1/4

Description
H60B28F X 1-1/4 ROLLER CHAIN SPROCKET ; 60 CHN 28 TEETH TYPE B 1-1/4" FIN BORE

TSUBAKI

Part # 60BS28HT 1 1/4

BDI # 916901

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Chain Pitch - Millimeter: 19.05
Pitch Diameter - Inch: 6.698
Inch - Metric: Inch

Material: Carbon Steel
Outside Diameter - Inch: 7.106
Other Features: With 2 Set Screw
Pitch Diameter - Millimeter: 170.14
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY