Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
4.788
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
5.123
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
121.62
Mounting Method:
Bushed
H60P24
Description
H60P24 ROLLER CHAIN SPROCKET ; 60 CHAIN 24 TEETH 1 ROW NO HT
Part # 60P24
BDI # 918784
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
5.746
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
6.147
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
145.95
Mounting Method:
Bushed