D40B18SS X 1-1/4 KW SS

COMPARE

D40B18SS X 1-1/4 KW SS

Description
D40B18SS X 1-1/4 KW SS SPROCKET ; 3.136" OD X 1-1/2" LTB X 1/2" P SS

TSUBAKI

Part # D40B18SS X 1-1/4 KW SS

BDI # 21463100

Features

Chain Pitch - Inch: 0.5
Chain Size: 40-2
Chain Pitch - Millimeter: 12.7
Pitch Diameter - Inch: 2.879
Inch - Metric: Inch

Material: Stainless Steel
Outside Diameter - Inch: 3.136
Other Features: With Set Screw
Pitch Diameter - Millimeter: 73.127
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY