H40B16F X 7/8
Description
H40B16F-P ROLLER CHAIN SPROCKET ; FINISHED BORE 40 CHAIN 16 TEETH B-HUB
Part # 40BS16HT 7/8
BDI # 916347
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
2.563
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.814
Other Features:
With 2 Set Screw
Global Part Number GPN:
38654
Pitch Diameter - Millimeter:
65.1
Mounting Method:
Finished Bore
H35B16F X 1/2
Description
H35B16F X 1/2 ROLLER CHAIN SPROCKET ; 1/2" BORE KW 2SS W/HARDENED TEETH
Part # 35BS16HT 1/2
BDI # 916236
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Pitch Diameter - Inch:
1.922
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.11
Other Features:
With 2 Set Screw
Global Part Number GPN:
38543
Pitch Diameter - Millimeter:
48.82
Mounting Method:
Finished Bore
H35B16F X 3/4
Description
H35B16FL ROLLER CHAIN SPROCKET ; 3/8" P 16T HT 3/4" BORE
Part # 35BS16HT 3/4
BDI # 916238
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Pitch Diameter - Inch:
1.922
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.11
Other Features:
With 2 Set Screw
Global Part Number GPN:
38544
Pitch Diameter - Millimeter:
48.82
Mounting Method:
Finished Bore
H50B16F X 1
Description
H50B16F X 1 ROLLER CHAIN SPROCKET ; 5/8" P 16T HT 1" BORE
Part # 50BS16HT 1
BDI # 916590
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
3.204
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.517
Other Features:
With 2 Set Screw
Global Part Number GPN:
38859
Pitch Diameter - Millimeter:
81.37
Mounting Method:
Finished Bore
A100B16HF X 2-1/8 KW2SS
Description
A100B16HF X 2-1/8 KW2SS RLR CHAIN SPKT
Part # A100B16HF X 2-1/8 KW2SS
BDI # 24515258
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
6.408
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.034
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
162.763
Mounting Method:
Finished Bore