H60B19
Description
H60B19 3/4 RSB ROLLER CHAIN SPROCKET ; NO.60 CHAIN 3/4" PITCH 19T B-STYLE W/HT
Part # 60B19HT
BDI # 913978
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
4.557
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
4.945
Pitch Diameter - Millimeter:
115.74
Mounting Method:
Rough Bore
H50B19F X 1
Description
H50B19F X 1 ROLLER CHAIN SPROCKET ; 5/8" P 19T HT 1" BORE
Part # 50BS19HT 1
BDI # 916620
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
3.798
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.121
Other Features:
With 2 Set Screw
Global Part Number GPN:
38889
Pitch Diameter - Millimeter:
96.469
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
3.798
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
4.121
Pitch Diameter - Millimeter:
96.469
Mounting Method:
Rough Bore
H100E19
Description
H100E19 ROLLER CHAIN SPROCKET ; NO.100 CHAIN 1-1/4"P 19T QD-BUSH W/HT
Part # 100E19H
BDI # 920190
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
7.595
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.241
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
192.913
Mounting Method:
Bushed