60B35FH X 1-1/4

COMPARE

60B35FH X 1-1/4

Description
H60B35F X 1-1/4 ROLLER CHAIN SPROCKET ; 3/4" P 35T 1-1/4" BORE W/HARDENED TEETH

TSUBAKI

Part # 60BS35 1 1/4

BDI # 24341703

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Chain Pitch - Millimeter: 19.05
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 8.367

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 8.783
Pitch Diameter - Millimeter: 212.52
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY