H40B16F X 7/8
Description
H40B16F-P ROLLER CHAIN SPROCKET ; FINISHED BORE 40 CHAIN 16 TEETH B-HUB
Part # 40BS16HT 7/8
BDI # 916347
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
2.563
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.814
Other Features:
With 2 Set Screw
Global Part Number GPN:
38654
Pitch Diameter - Millimeter:
65.1
Mounting Method:
Finished Bore
100NP RIV 10FT
Description
100NP RIV ROLLER CHAIN ; 1-1/4" PITCH COTTERED 10/BOX
Part # 100NPRB
BDI # 904492
Features
Roller Width - Inch:
0.75
Chain Pitch - Inch:
1.25
Chain Size:
100
Component:
Chain
Roller Diameter - Millimeter:
19.05
Inch - Metric:
Inch
Material:
Nickel Plated Steel
Chain Series:
Standard
Internal Special Features:
Corrosion Resistant
Number of Strands:
1
RS160-1-OL
Description
160 O/L CHAIN OFFSET LINK ; 160 CHAIN 2" CHAIN PITCH COTTERED
Part # 160OL
BDI # 903581
Features
Roller Width - Inch:
1.25
Chain Pitch - Inch:
2
Chain Size:
160
Component:
Offset Link
Roller Diameter - Millimeter:
28.575
Inch - Metric:
Inch
Material:
Carbon Steel
Roller Material:
Carbon Steel
Chain Series:
Standard
Global Part Number GPN:
602334
RS35-2-CL
Description
35-2 C/L SC CHAIN CONNECTING LINK ; 35-2 3/8" CHAIN PITCH SPRING CLIP
Part # 35-2CL
BDI # 1405761
Features
Roller Width - Inch:
0.188
Chain Pitch - Inch:
0.375
Chain Size:
35-2
Component:
Connecting Link
Roller Diameter - Millimeter:
5.08
Inch - Metric:
Inch
Material:
Carbon Steel
Global Part Number GPN:
482228
Chain Series:
Standard
Internal Special Features:
No
RS40-2-OL
Description
40-2 O/L CHAIN OFFSET LINK ; 40-2 CHAIN 1/2" CHAIN PITCH COTTERED
Part # 40-2OL
BDI # 1405765
Features
Roller Width - Inch:
0.312
Chain Pitch - Inch:
0.5
Chain Size:
40-2
Component:
Offset Link
Roller Diameter - Millimeter:
7.925
Inch - Metric:
Inch
Material:
Carbon Steel
Roller Material:
Carbon Steel
Chain Series:
Standard
Global Part Number GPN:
482231