H60SDS22

COMPARE

H60SDS22

Description
H60SDS22 ROLLER CHAIN SPROCKET ; NO.60 CHAIN 3/4" PITCH 22T QD-BUSH W/HT

TSUBAKI

Part # 60SDS22H

BDI # 920279

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Chain Pitch - Millimeter: 19.05
Pitch Diameter - Inch: 5.27
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 5.666
Other Features: QD Bushing
Pitch Diameter - Millimeter: 133.86
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY