H50B15F X 7/8
Description
H50B15FP ROLLER CHAIN SPROCKET ; 5/8" P 15T HT 7/8" BORE
Part # 50BS15HT 7/8
BDI # 916589
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
3.006
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.315
Other Features:
With 2 Set Screw
Global Part Number GPN:
38858
Pitch Diameter - Millimeter:
76.35
Mounting Method:
Finished Bore
H50B15F X 3/4
Description
H50B15F X 3/4 ROLLER CHAIN SPROCKET ; 3/4" BORE KW 2SS W/HARDENED TEETH
Part # 50BS15HT 3/4
BDI # 916588
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
3.006
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.315
Other Features:
With 2 Set Screw
Global Part Number GPN:
38856
Pitch Diameter - Millimeter:
76.35
Mounting Method:
Finished Bore
H80B15
Description
H80B15 1 RSB ROLLER CHAIN SPROCKET ; NO.80 CHAIN 1" PITCH 15T B-STYLE W/HT
Part # 80B15HT
BDI # 913997
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
4.81
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
5.304
Pitch Diameter - Millimeter:
122.17
Mounting Method:
Rough Bore