H100E25
Description
H100E25 ROLLER CHAIN SPROCKET ; NO.100 CHAIN 1-1/4"P 25T QD-BUSH W/HT
Part # 100E25H
BDI # 920196
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
9.974
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.645
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
253.34
Mounting Method:
Bushed
60B35FH X 1-1/4
Description
H60B35F X 1-1/4 ROLLER CHAIN SPROCKET ; 3/4" P 35T 1-1/4" BORE W/HARDENED TEETH
Part # 60BS35 1 1/4
BDI # 24341703
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
8.367
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.783
Pitch Diameter - Millimeter:
212.52
Mounting Method:
Finished Bore
H100E19
Description
H100E19 ROLLER CHAIN SPROCKET ; NO.100 CHAIN 1-1/4"P 19T QD-BUSH W/HT
Part # 100E19H
BDI # 920190
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
7.595
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.241
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
192.913
Mounting Method:
Bushed
A100B30HF X 2-3/4 KW2SS
Description
A100B30HF X 2-3/4 KW2SS RLR CHAIN SPKT
Part # A100B30HF X 2-3/4 KW2SS
BDI # 24515264
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
11.959
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.643
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
303.75
Mounting Method:
Finished Bore
A100B26HF X 2-1/8 KW2SS
Description
A100B26HF X 2-1/8 KW2SS RLR CHAIN SPKT
Part # A100B26HF X 2-1/8 KW2SS
BDI # 24515252
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
10.37
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.045
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
263.41
Mounting Method:
Finished Bore