RS40-1-OL
Description
40 O/L CHAIN OFFSET LINK ; 40 CHAIN 1/2" CHAIN PITCH COTTERED
Part # 40OL
BDI # 1405750
Features
Roller Width - Inch:
0.312
Chain Pitch - Inch:
0.5
Chain Size:
40
Component:
Offset Link
Roller Diameter - Millimeter:
7.925
Inch - Metric:
Inch
Material:
Carbon Steel
Roller Material:
Carbon Steel
Chain Series:
Standard
Global Part Number GPN:
482229
40 SC CL
Description
40 C/L SC TYPE CHAIN CONNECTING LINK ; 1/2" PITCH SPRING CLIP TYPE
Part # 40CL
BDI # 1405749
Features
Roller Width - Inch:
0.312
Chain Pitch - Inch:
0.5
Chain Size:
40
Component:
Connecting Link
Roller Diameter - Millimeter:
7.925
Inch - Metric:
Inch
Material:
Carbon Steel
Chain Series:
Standard
Internal Special Features:
No
Number of Strands:
1
C2040 SS RIV 10FT
Description
C2040SS RIV CONVEYING CHAIN ; C2040 1" PITCH RIVETED 10/BOX
Part # C2040SSRB
BDI # 904414
Features
Roller Width - Inch:
0.312
Chain Pitch - Inch:
1
Chain Size:
C2040
Component:
Chain
Roller Diameter - Millimeter:
7.925
Inch - Metric:
Inch
Material:
304 Stainless Steel
Chain Series:
Double Pitch Conveyor
Internal Special Features:
Corrosion Resistant
Number of Strands:
1
RS40-SS-1-OL
Description
RS40-SS-1-OL CHAIN LINK ; 1/2" P COTTERED OFFSET LINK
Part # 40SSOL
BDI # 1405787
Features
Roller Width - Inch:
0.312
Chain Pitch - Inch:
0.5
Chain Size:
40
Component:
Offset Link
Roller Diameter - Millimeter:
7.925
Inch - Metric:
Inch
Material:
304 Stainless Steel
Chain Series:
Standard
Internal Special Features:
Corrosion Resistant
Number of Strands:
1
40-2 CL
Description
40-2 C/L SC CHAIN CONNECTING LINK ; 40-2 1/2" CHAIN PITCH SPRING CLIP
Part # 40-2CL
BDI # 1405764
Features
Roller Width - Inch:
0.312
Chain Pitch - Inch:
0.5
Chain Size:
40-2
Component:
Connecting Link
Roller Diameter - Millimeter:
7.925
Inch - Metric:
Inch
Material:
Carbon Steel
Global Part Number GPN:
482230
Chain Series:
Standard
Internal Special Features:
No