H50P15

COMPARE

H50P15

Description
H50P15 ROLLER CHAIN SPROCKET ; 5/8" P 15T BORE FOR P BUSHING

TSUBAKI

Part # 50P15

BDI # 918737

Features

Chain Pitch - Inch: 0.625
Chain Size: 50
Chain Pitch - Millimeter: 15.875
Pitch Diameter - Inch: 3.006
Inch - Metric: Inch

Material: Carbon Steel
Outside Diameter - Inch: 3.315
Other Features: Split Taper Bushing
Pitch Diameter - Millimeter: 76.35
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
H50B15

COMPARE

H50B15

Description
H50B15 5/8 RSB ROLLER CHAIN SPROCKET ; NO.50 CHAIN 5/8" PITCH 15T B-STYLE W/HT

TSUBAKI

Part # 50B15HT

BDI # 913951

Features

Chain Pitch - Inch: 0.625
Chain Size: 50
Chain Pitch - Millimeter: 15.875
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 3.006

Inch - Metric: Inch
Material: Carbon Steel
Outside Diameter - Inch: 3.315
Pitch Diameter - Millimeter: 76.35
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY