RS60-SS-1-CL
Description
RS60-SS-1-CL CONNECTING LINK ; 3/4" CHAIN PITCH SPRING CLIP
Part # 60SSCL
BDI # 904382
Features
Roller Width - Inch:
0.5
Chain Pitch - Inch:
0.75
Chain Size:
60
Component:
Connecting Link
Roller Diameter - Millimeter:
11.913
Inch - Metric:
Inch
Material:
304 Stainless Steel
Global Part Number GPN:
602351
Chain Series:
Standard
Internal Special Features:
Corrosion Resistant
Features
Roller Width - Inch:
0.5
Chain Pitch - Inch:
0.75
Chain Size:
60
Component:
Chain
Roller Diameter - Millimeter:
11.913
Inch - Metric:
Inch
Material:
Carbon Steel
Chain Series:
Standard
Internal Special Features:
No
Number of Strands:
1
C2060H-1-CL
Description
C2060H-1-CL CONNECTING LINK ; C2060 1-1/2" CHAIN PITCH SPRING CLIP
Part # C2060HCL
BDI # 903699
Features
Roller Width - Inch:
0.5
Chain Pitch - Inch:
1.5
Chain Size:
C2060
Component:
Connecting Link
Roller Diameter - Millimeter:
11.913
Inch - Metric:
Inch
Material:
Carbon Steel
Global Part Number GPN:
602469
Chain Series:
Double Pitch Heavy Conveyor
Internal Special Features:
No
RS60-1-CL-CP
Description
RS60-1-CL-CP CONNECTING LINK ; 3/4" PITCH COTTERED TYPE
Part # 60CLCP
BDI # 903443
Features
Roller Width - Inch:
0.5
Chain Pitch - Inch:
0.75
Chain Size:
60
Component:
Connecting Link
Roller Diameter - Millimeter:
11.913
Inch - Metric:
Inch
Material:
Carbon Steel
Global Part Number GPN:
602434
Chain Series:
Standard
Internal Special Features:
No
60NP-CL-CP
Description
60NP-CL-CP CONNECTOR LINK ; 3/4" P NICKEL COTT CONNECTOR LINK
Part # 60NPCLCP
BDI # 20885596
Features
Roller Width - Inch:
0.5
Chain Pitch - Inch:
0.75
Chain Size:
60
Component:
Connecting Link
Roller Diameter - Millimeter:
11.913
Inch - Metric:
Inch
Material:
Nickel Plated Steel
Global Part Number GPN:
602571
Chain Series:
Standard
Internal Special Features:
Corrosion Resistant