H80SK15
Description
H80SK15 ROLLER CHAIN SPROCKET ; NO.80 CHAIN 1" PITCH 15T QD-BUSH W/HT
Part # 80SK15H
BDI # 920306
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
4.81
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
5.304
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
122.17
Mounting Method:
Bushed