2082A16H
Description
2082A16H ROLLER CHAIN SPROCKET ; W/HARDENED TEETH
Part # 2082A16
BDI # 17159118
Features
Chain Pitch - Inch:
2
Chain Size:
2082
Pitch Diameter - Inch:
10.252
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.25
Other Features:
Conveyor Series | Double Pitch
Global Part Number GPN:
572948
Pitch Diameter - Millimeter:
260.39
Mounting Method:
Rough Bore
H120A16
Description
120A16 ROLLER CHAIN SPROCKET ; NO.120 CHAIN 1-1/2" PIT 16T A-PLATE W/HT
Part # 120A16
BDI # 913863
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
7.689
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
8.441
Pitch Diameter - Millimeter:
195.29
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
2
Chain Size:
160
Chain Pitch - Millimeter:
50.8
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
10.252
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.254
Pitch Diameter - Millimeter:
260.39
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
2.5
Chain Size:
200
Chain Pitch - Millimeter:
63.5
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
12.815
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.068
Pitch Diameter - Millimeter:
325.501
Mounting Method:
Rough Bore
D200A16H
Description
D200A16H ROLLER CHAIN SPROCKET ; DBL STRND W/HARDENED TEETH
Part # D200A16
BDI # 913277
Features
Chain Pitch - Inch:
2.5
Chain Size:
200-2
Chain Pitch - Millimeter:
63.5
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
12.815
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
14.068
Pitch Diameter - Millimeter:
325.501
Mounting Method:
Rough Bore