H80A12
Description
H80A12 SPROCKET ; NO.80 CHAIN 1" PITCH 12T A-PLATE W/HT
Part # 80A12
BDI # 913815
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
3.864
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
4.332
Pitch Diameter - Millimeter:
98.14
Mounting Method:
Rough Bore
H16A12 X 14MM RSB
Description
H16A12 X 14MM RSB ROLLER CHAIN SPROCKET ; BRITISH STANDARD
Part # 16A12
BDI # 22379523
Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
3.864
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.332
Other Features:
14MM Plain Bore
Pitch Diameter - Millimeter:
98.14
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
3.864
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
4.332
Pitch Diameter - Millimeter:
98.14
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
3.864
Inch - Metric:
Metric
Material:
Carbon Steel
Outside Diameter - Inch:
4.332
Other Features:
BS/DIN Sprocket
Pitch Diameter - Millimeter:
98.14
Mounting Method:
Rough Bore
HA80A12 X 1-3/4
Description
HA80A12 X 1-3/4 SPROCKET ; SIZE 80 A-STYLE 12 TEETH X 1-3/4 BORE
Part # HA80A12 X 1-3/4
BDI # 25351963
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
3.864
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.332
Pitch Diameter - Millimeter:
98.14
Mounting Method:
Finished Bore