H81XA12
Description
H81XA12 1-1/4IN RSB RLR CHAIN SPROCKET ; 2.609" P 12T A PLATE 1-1/4" MPB
Part # 81XA12
BDI # 24344521
Features
Chain Pitch - Inch:
2.609
Chain Size:
81X
Chain Pitch - Millimeter:
66.269
Pitch Diameter - Inch:
10.08
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.867
Other Features:
Conveyor Chain
Pitch Diameter - Millimeter:
256.032
Mounting Method:
Rough Bore
H100A12
Description
H100A12 SPROCKET ; NO.100 CHAIN 1-1/4" PIT 12T A-PLATE W/HT
Part # 100A12
BDI # 913837
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
4.83
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
5.415
Pitch Diameter - Millimeter:
122.67
Mounting Method:
Rough Bore
H40A12
Description
H40A12 SPROCKET ; NO.40 CHAIN 1/2" PITCH 12T A-PLATE W/HT
Part # 40A12
BDI # 913750
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
1.932
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
2.166
Pitch Diameter - Millimeter:
49.07
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
2.5
Chain Size:
200
Chain Pitch - Millimeter:
63.5
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
9.66
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.83
Pitch Diameter - Millimeter:
245.364
Mounting Method:
Rough Bore
H10A12 X 12MM RSB
Description
H10A12 X 12MM RSB ROLLER CHAIN SPROCKET ; 12MM ROUGH STOCK AORE
Part # 10A12
BDI # 22383896
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
2.415
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.708
Other Features:
12MM Plain Bore
Pitch Diameter - Millimeter:
61.34
Mounting Method:
Rough Bore